Strafco Tongue & Groove Plier-Straight Jaw

Sebelum PPN:
Rp529.900
Spesifikasi
Overall Length (inch)10
Jaw Length (inch)1.38
Jaw Thickness (inch)0.44
Handle Span (inch)2.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STRENGTH
Laser heat-treated cutting edges last longer.

SAFETY
Xtreme Leverage Technology means considerably less force required to cut than traditional high leverage designs.

SAFETY STRAFCO®
uses high carbon steel for superior performance on the job,and an ultimate rust preventative coating.

COMFORT STRAFCO RED®
comfort grips

STRENGTH STRAFCO®
uses precision machined knife and anvil style cutting edges to ensure perfect mating and superior cutting edge life.

STRENGTH
Useful crushing area

STRAFCO Pliers
STRAFCO's knife and anvil cutters ensure proper cutting edge alignment, resulting in a clean cut every time.

Standart Pliers
Most manufacturers use two sharp edges which can become misaligned, losing their cutting effectiveness.

Ulasan Produk

Tidak ada ulasan