Strafco Brass Sledge Hammers-Fiberglass Handle (Palu Godam Kuningan)

Sebelum PPN:
Rp3.899.900 - Rp9.899.900
Spesifikasi
Face Diameter (inch)Fiberglass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STRENGTH & COMFORT
SHOT-FILLED CANNISTER absorbs shock while maximizing power at impact

STRENGTH & SAFETY STEEL CANNISTER
welded to rod - more strength and safety

COMFORT POLYURETHANE COATING
formula prevents mushrooming, splitting and chipping for long-lasting use

STRENGTH & COMFORT CONVEX FACES provide
maximum dead blow, non-bounce action

SAFETY TEXTURED GRIP provides
sure-handed service-no slips, less fatigue

STRENGTH STEEL CORE
provides strength and long-lasting durability - up to 20 times longer than other hammers

BUILT TO LAST, STRAFCO DEAD BLOW HAMMERS
Deliver long-lasting performance in a wide range of uses. If you need a hammer for anything other than driving a nail, STRAFCO has the tool you need.

NON-MARRING HEAD
Helps absorb impact and helps reduce work damage where surface protection is critical. 1/1

STRENGTH & COMFORT DOUBLE FACED HEAD
Cast barrel shaped head offers maximum striking
surface while enhancing balance.

70 COMFORT & SAFETY
Brass wedge permanently secures the head to the handle and eliminates the spark danger associated with steel wedges used in other hammers.

SAFETY
Provide exceptional breaking resistance to overstrikes, are long-lasting and are coloredin high-visibility yellow.Our fiberglass handles have a non-slip safety grip.

FIBERGLASS HANDLE
Our fiberglass handles are high visibility yellow in color and are ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrikes

SAFETY NOTICE
Never use hand sockets on power or impact applications. Metric and fractional socket openings are not interchangeable. Please select the appropriate opening sizefor the job at hand.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait