Sebelum PPN:
Rp2.699.900 - Rp5.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Face Diameter (inch) | 2.750 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
STRENGTH & COMFORT
SHOT-FILLED CANNISTER absorbs shock while maximizing power at impact
STRENGTH & SAFETY STEEL CANNISTER
welded to rod - more strength and safety
COMFORT POLYURETHANE COATING
formula prevents mushrooming, splitting and chipping for long-lasting use
STRENGTH & COMFORT CONVEX FACES provide
maximum dead blow, non-bounce action
SAFETY TEXTURED GRIP provides
sure-handed service-no slips, less fatigue
STRENGTH STEEL CORE
provides strength and long-lasting durability - up to 20 times longer than other hammers
BUILT TO LAST, STRAFCO DEAD BLOW HAMMERS
Deliver long-lasting performance in a wide range of uses. If you need a hammer for anything other than driving a nail, STRAFCO has the tool you need.
NON-MARRING HEAD
Helps absorb impact and helps reduce work damage where surface protection is critical. 1/1
STRENGTH & COMFORT DOUBLE FACED HEAD
Cast barrel shaped head offers maximum striking
surface while enhancing balance.
70 COMFORT & SAFETY
Brass wedge permanently secures the head to the handle and eliminates the spark danger associated with steel wedges used in other hammers.
SAFETY
Provide exceptional breaking resistance to overstrikes, are long-lasting and are coloredin high-visibility yellow.Our fiberglass handles have a non-slip safety grip.
FIBERGLASS HANDLE
Our fiberglass handles are high visibility yellow in color and are ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrikes
SAFETY NOTICE
Never use hand sockets on power or impact applications. Metric and fractional socket openings are not interchangeable. Please select the appropriate opening sizefor the job at hand.
SHOT-FILLED CANNISTER absorbs shock while maximizing power at impact
STRENGTH & SAFETY STEEL CANNISTER
welded to rod - more strength and safety
COMFORT POLYURETHANE COATING
formula prevents mushrooming, splitting and chipping for long-lasting use
STRENGTH & COMFORT CONVEX FACES provide
maximum dead blow, non-bounce action
SAFETY TEXTURED GRIP provides
sure-handed service-no slips, less fatigue
STRENGTH STEEL CORE
provides strength and long-lasting durability - up to 20 times longer than other hammers
BUILT TO LAST, STRAFCO DEAD BLOW HAMMERS
Deliver long-lasting performance in a wide range of uses. If you need a hammer for anything other than driving a nail, STRAFCO has the tool you need.
NON-MARRING HEAD
Helps absorb impact and helps reduce work damage where surface protection is critical. 1/1
STRENGTH & COMFORT DOUBLE FACED HEAD
Cast barrel shaped head offers maximum striking
surface while enhancing balance.
70 COMFORT & SAFETY
Brass wedge permanently secures the head to the handle and eliminates the spark danger associated with steel wedges used in other hammers.
SAFETY
Provide exceptional breaking resistance to overstrikes, are long-lasting and are coloredin high-visibility yellow.Our fiberglass handles have a non-slip safety grip.
FIBERGLASS HANDLE
Our fiberglass handles are high visibility yellow in color and are ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrikes
SAFETY NOTICE
Never use hand sockets on power or impact applications. Metric and fractional socket openings are not interchangeable. Please select the appropriate opening sizefor the job at hand.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mhP104705809-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
