ULLMAN Round Telescoping Magnifying Inspection Mirror

Sebelum PPN:
Rp369.900
Spesifikasi
UPC Code32513100106
Overall Width (inch)2.25
Overall Height (inch)1/4
Overall Length (inch)Min. 10, Max. 14
Mirror Dimensions (inch)2.25
COOAssembled in America from domestic and globally sourced components
Replacement Mirror HeadC-2MHD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a 2-1/4inch diameter round mirror the C-2M magnifying inspection mirror can be adjusted for optimal viewing. The C-2M telescopes from 10inch to 14inch for fast and precise inspection.

A non-rotating inner hex rod prevents the mirror head from swinging out of alignment while the heavy-duty vinyl grip helps prevent drops and slipping.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Round magnifying mirror can be adjusted to nearly any angle for optimal viewing

- Non-rotating inner hex rod prevents the mirror head from swinging out of alignment

- Heavy-duty vinyl grip helps prevent drops and slipping

- Telescopes from 10" to 14"

Ulasan Produk

Tidak ada ulasan