ULLMAN Reversible Pick and Hook Swinger (Alat Pengambil)

Sebelum PPN:
Rp189.900
Spesifikasi
UPC Code32513100533
Overall Height (inch)3/4
Overall Width (inch)3/4
Overall Length (inch)7-7/8
COOUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ullman's SW-10 swinger Hook has a lightweight handle which houses dual hook and pick blade ends. The precision hook and pick are ideal for separating wires, removing fuses, inchOinch rings, retrieving washers and other loose parts too small to pick up with your fingers.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Ideal for separating wires, removing fuses, "O" rings, retrieving washers and other loose parts

- Aluminum handle houses dual hook and pick blade ends

Ulasan Produk

Tidak ada ulasan