ULLMAN Rectangular Telescoping LED Lighted Inspection Mirror

Sebelum PPN:
Rp539.900
Spesifikasi
UPC Code32513101936
Overall Height (inch)1/2
Overall Length (inch)min. 11, Max. 30
COOCN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a 2-1/4inch X 3-1/2inch rectangular mirror Ullman's HTK-2LT can be adjusted for optimal viewing and inspection. The built-in LED light head helps illuminate dark areas.

The HTK-2LT telescopes from 11inch to 30inch and a cushioned grip helps prevent slipping in wet or oily hands. Two CR2032 batteries are included.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Rectangular mirror can be adjusted to nearly any angle for optimal viewing

- Cushioned grip helps prevent drops and slipping in wet or oily hands

- Built-in LED light head helps illuminate dark areas

- Two CR2032 batteries included

- Telescopes from 11" to 30"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait