ULLMAN Pocket Size Super Strength Magnetic Pick-Up Tool with Rotating Head (Alat Pengambil Magnetik)

Sebelum PPN:
Rp229.900
Spesifikasi
UPC Code32513100618
Overall Height (inch)1/4
Overall Width (inch)1/4
Overall Length (inch)Min. 6-3/8, Max 19
COOAssembled in America from domestic and globally sourced components

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ullman's NO.4T telescopes from 6-3/8inch to 19inch and the adjustable magnetic end lifts up to 1.5 pounds for fast and precise retrieval of metal objects in hard to reach areas.

The handy pocket clip adheres the NO.4T to clothing for secure carry and convenient access.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end lifts up to 1.5 pounds

- Handy pocket clip for secure carry and convenient access

- Adjustable rotating head

- Telescopes from 6-3/8" to 19"

Ulasan Produk

Tidak ada ulasan