ULLMAN Pocket Size Scriber with Magnetic End (Alat Pengambil Magnetik)

Sebelum PPN:
Rp229.900
Spesifikasi
UPC Code32513100786
Overall Height (inch)1/2
Overall Width (inch)1/2
Overall Length (inch)5-7/16
COOAssembled in America from domestic and globally sourced components

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ullman's NO.1830 pocket size scriber with built-in safety cover cuts into hard surfaces leaving clear marks on metal, glass, and plastic. The magnetic end retrieves small metal objects in hard to reach areas.

The handy pocket clip adheres the NO.1830 to clothing for secure carry and convenient access.  A textured aluminum grip helps prevent drops and slipping in wet or oily hands.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end retrieves small metal objects in hard to reach areas

- Scriber with built-in safety cover cuts into hard surfaces leaving clear marks on metal, glass, and plastic

- Textured aluminum grip helps prevent drops and slipping in wet or oily hands

- Handy pocket clip for secure carry and convenient access

- Built-in safety cover

Ulasan Produk

Tidak ada ulasan