ULLMAN Oval 1x2inch Telescoping Inspection Mirror and Magnetic Pick-Up Tool

Sebelum PPN:
Rp289.900
Spesifikasi
UPC Code32513100083
Overall Width (inch)1
Overall Length (inch)Min. 8 1/4, Max. 28 3/4
Mirror Dimensions (inch)1x2
COOAssembled in America from domestic and globally sourced components
Replacement Mirror HeadB-2HD
Replacement Refill MirrorB-2R

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a 1inch x 2inch oval mirror the B-2TM inspection mirror can be adjusted for optimal viewing. The B-2TM telescopes from 8-1/4inch to 28-3/4inch for fast precise inspection and the magnetic end lifts objects up to 1.5 lbs. for retrieval in hard to reach areas.

A handy pocket clip adheres the B-2TM to clothing for secure carry and convenient access.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Oval mirror can be adjusted to nearly any angle for optimal viewing

- Pocket clip for secure carry and convenient access

- Magnetic end lifts objects up to 1.5 lbs.

- Telescopes from 8-1/4" to 28-3/4"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait