ULLMAN Oval 1x2inch Telescoping Inspection Mirror

Sebelum PPN:
Rp239.900
Spesifikasi
UPC Code32513101141
Overall Height (inch)1/2
Overall Length (inch)min. 8-1/4, Max. 28-1/2
Mirror diameter (inch)1x2
COOAssembled in America from domestic and globally sourced components
Replacement Mirror HeadB-2HD
Replacement Refill MirrorB-2R

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a 1inch x 2inch oval mirror the HTB2-T inspection mirror can be adjusted for optimal viewing and inspection.

The HTB2-T telescopes from 8-1/4inch to 28-1/2inch and Ullman's standard non-slip grip helps prevent drops and slipping in wet or oily hands. A handy pocket clip adheres the HTB2-T to clothing for secure carry and convenient access.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Oval mirror can be adjusted to nearly any angle for optimal viewing

- Non-slip grip helps prevent drops and slipping in wet or oily hands

- Pocket clip for secure carry and convenient access

- Telescopes from 8-1/4" to 28-1/2"

Ulasan Produk

Tidak ada ulasan