ULLMAN Oval 1x2inch Inspection Mirror

Sebelum PPN:
Rp159.900
Spesifikasi
UPC Code32513100052
Overall Width (inch)1
Overall Length (inch)8.5
Mirror Dimensions (inch)1x2
COOAssembled in America from domestic and globally sourced components
Replacement Mirror HeadB-2HD
Replacement Refill MirrorB-2R

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a 1x 2inch oval mirror and 8-1/2inch overall length, the B-2 inspection mirror can be adjusted for optimal viewing and inspection.

The sturdy vinyl grip helps prevent drops and slipping while a handy pocket clip adheres the B-2 to clothing for secure carry and convenient access.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Oval mirror can be adjusted to nearly any angle for optimal viewing

- Pocket clip for secure carry and convenient access

- Vinyl grip helps prevent drops and slipping in wet or oily hands

Ulasan Produk

Tidak ada ulasan

Halaman Terkait