ULLMAN MegaMag Telescoping Magnetic Pick-Up Tool (Alat Pengambil Magnetik)

Sebelum PPN:
Rp599.900
Spesifikasi
UPC Code32513101127
Overall Width (inch)1/2
Overall Length (inch)Min. 8 1/4, Max. 30 1/4
COOAssembled in America from domestic and globally sourced components

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GM-2 telescopes from 8-1/4inch to 30-1/4inch and the magnetic end lifts up to 16 pounds for fast and precise retrieval of lost metal objects in hard to reach areas.

The built-in MegaMag goblet shaped head shields the sides of the magnet preventing attachment to unwanted metal surfaces.

Ullman's ergo grip helps prevent drops and slipping in wet or oily hands.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end lifts up to 16 lbs.

- MegaMag® head shields sides of the magnet to prevent unwanted attachment

- Ergo grip helps to prevent drops and slipping in wet or oily hands

Ulasan Produk

Tidak ada ulasan