ULLMAN Magnetizer/Demagnetizer

Sebelum PPN:
Rp96.900
Spesifikasi
UPC Code32513100625
Overall Height (inch)1-1/16
Overall Width (inch)1-1/16
Overall Length (inch)min. 1-1/16
COOUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
At only 1-1/16x 1-1/16inch the compact NO.5 is ideal for magnetizing and demagnetizing screwdrivers and other small tools.

To magnetize, put the end of the tool into magnetizer hole. To demagnetize, pull tool through grooved sides of magnetizer.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Ideal for magnetizing and demagnetizing screwdrivers and other small tools

- Durable construction

Ulasan Produk

Tidak ada ulasan