ULLMAN Insulated Pocket Size Magnetic Pick-Up Tool (Alat Pengambil Magnetik)

Sebelum PPN:
Rp96.900
Spesifikasi
UPC Code32513100663
Overall Height (inch)1/4
Overall Width (inch)1/4
Overall Length (inch)6
COOAssembled in America from domestic and globally sourced components

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ullman's 6inch long NO.9 has a magnetic end which lifts up to 1.5 pounds for fast and precise retrieval of metal objects in hard to reach areas.

A pencil-shaped textured polypropylene handle helps prevent drops and slipping in wet or oily hands. The handy pocket clip adheres the NO.9 to clothing for secure carry and convenient access.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end lifts up to 1.5 pounds

- Insulated polypropylene handle helps prevent drops and slipping in wet or oily hands

- Handy pocket clip for secure carry and convenient access

Ulasan Produk

Tidak ada ulasan