ULLMAN Flexible Magnetic Pick-Up Tool with POWERCAP (Alat Pengambil Magnetik)

Sebelum PPN:
Rp419.900
Spesifikasi
UPC Code32513101448
Overall Height (inch)1/2
Overall Width (inch)1/2
Overall Length (inch)29
COOAssembled in America from domestic and globally sourced components

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ullman's HT-2FL has an adjustable aluminum shaft which allows for fast and precise retrieval of metal objects up to 5 pounds in hard to reach areas.

The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.

A non-slip ergo grip helps prevent drops and slipping in wet or oily hands.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end with POWERCAP lifts up to 5 lbs.

- POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces

- Ergo grip helps to prevent drops and slipping in wet or oily hands

- Adjustable aluminum shaft

Ulasan Produk

Tidak ada ulasan