ULLMAN Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik)

Sebelum PPN:
Rp229.900
Spesifikasi
UPC Code32513100694
Overall Height (inch)1/2
Overall Width (inch)1/2
Overall Length (inch)21-9/16
COOAssembled in America from domestic and globally sourced components

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ullman's NO.14X has an adjustable aluminum shaft which allows for fast and precise retrieval of metal objects up to 1.5 pounds in hard to reach areas.  A textured aluminum grip helps prevent drops and slipping in wet or oily hands.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end lifts up to 1.5 lbs.

- Bendable aluminum shaft allows for fast and precise retrieval of metal objects in hard to reach areas

- Textured aluminum grip helps prevent drops and slipping in wet or oily hands.

Ulasan Produk

Tidak ada ulasan