ULLMAN Extra Long Round Telescoping Inspection Mirror

Sebelum PPN:
Rp419.900 - Rp439.900
Spesifikasi
Mirror diameter (inch)3-1/4
COOAssembled in America from domestic and globally sourced components
Replacement Mirror HeadS-2HD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a 3-1/4inch diameter round mirror the S-2L inspection mirror can be adjusted for optimal viewing. The extra long S-2L telescopes from 17inch to 27inch for fast and precise inspection.

A non-rotating inner hex rod prevents the mirror head from swinging out of alignment while the extra long handle with heavy duty vinyl grip helps prevent drops and slipping in wet or oily hands.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Round mirror can be adjusted to nearly any angle for optimal viewing

- Non-rotating inner hex rod prevents the mirror head from swinging out of alignment

- Vinyl grip helps prevent drops and slipping in wet or oily hands

- Telescopes from 17" to 27"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait