ULLMAN Extra Long Rectangular Telescoping Inspection Mirror

Sebelum PPN:
Rp359.900
Spesifikasi
UPC Code32513102254
Overall Height (inch)1/4
Overall Length (inch)min. 17-1/4, Max. 27-1/2
Mirror Dimensions (inch)2-1/8x3-1/2
COOAssembled in America from domestic and globally sourced components
Replacement Mirror HeadK-2MHD
Replacement Refill MirrorK-2MR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a 2-1/8inch X 3-1/2inch rectangular mirror the K-2L can be adjusted for optimal viewing and inspection.

The extra long K-2L telescopes from 17-1/4inch to 27-1/2inch for fast and precise inspection.

A non-rotating inner hex rod prevents the mirror head from swinging out of alignment while the dipped vinyl grip helps prevent drops and slipping.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- 2-1/8" X 3-1/2" rectangular mirror can be adjusted to nearly any angle for optimal viewing

- Dipped vinyl grip helps prevent drops and slipping in wet or oily hands

- Non-rotating inner hex rod prevents the mirror head from swinging out of alignment

- Telescopes from 17-1/4" to 27-1/2"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait