ULLMAN Dual MegaMag Telescoping Magnetic Pick-Up Tool and Inspection Mirror

Sebelum PPN:
Rp709.900
Spesifikasi
UPC Code32513101196
Overall Length (inch)Min. 10, Max. 30-1/8
Overall Length with Mirror (inch)Min. 12 1/2, Max. 34 1/4
Mirror diameter (inch)2.25
COOAssembled in America from domestic and globally sourced components

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a 2-1/4inch diameter round mirror the GMC-2 inspection mirror can be adjusted for optimal viewing.

A magnetic end lifts up to 16 pounds for fast and precise retrieval of lost metal objects in hard to reach areas. The built-in MegaMag goblet shaped head shields the sides of the magnet preventing attachment to unwanted metal surfaces.

The GMC-2 telescopes from 12-1/2inch to 34-1/4inch with the mirror and telescopes from 8-3/8inch to 30-1/8inch without the mirror. Ullman's ergo grip helps prevent drops and slipping in wet or oily hands.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end lifts up to 16 lbs.

- Round Mirror can be adjusted to nearly any angle for optimal viewing

- MegaMag® head shields sides of the magnet to prevent unwanted attachment

- Ergo grip helps to prevent drops and slipping in wet or oily hands

Ulasan Produk

Tidak ada ulasan

Halaman Terkait