ULLMAN Black Telescoping Magnetic Pick-Up Tool with POWERCAP (Alat Pengambil Magnetik)

Sebelum PPN:
Rp209.900
Spesifikasi
UPC Code32513101080
Overall Height (inch)1/2
Overall Width (inch)1/2
Overall Length (inch)min. 5-1/2, Max. 25-1/2
COOAssembled in America from domestic and globally sourced components

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ullman's HT-5 telescopes from 5-1/2inch to 25-1/2inch and the magnetic end lifts up to 2.5 pounds for fast and precise retrieval of metal objects in hard to reach areas.
The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.
A standard non-slip grip helps prevent drops and slipping in wet or oily hands. The handy pocket clip adheres the HT-5 to clothing for secure carry and convenient access.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Magnetic end with POWERCAP lifts up to 2.5 lbs.

- POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces

- Non-slip grip helps to prevent drops and slipping in wet or oily hands

- Handy pocket clip for secure carry and convenient access

- Telescopes from 5-1/2” to 25-1/2”

Ulasan Produk

Tidak ada ulasan