FUJI IMPULSE Seal Strength Measuring Instrument

Sebelum PPN:
Rp129.999.900
Spesifikasi
Measuring Range (N)100
Maximum Allowable Load (N)100
Power Supply (V)100
Tensile Strength (mm/minute)200 or 300
Resolution (N)0.1
Measurement Accuracy (%)± 4
UseSeal strength measurement
Depth (mm)260
Width (mm)364
Height (mm)198
Set ContentData management software, USB cable, film cutting jig, test piece set jig
Power Consumption (W)9
TRUSCO Number496-3385

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
A measuring instrument specializing in plastic films.
Anyone can easily work because it can be measured by simply setting the film and pressing a button.
You can manage the measurement data on your computer

Ulasan Produk

Tidak ada ulasan