FLUKE Suregrip Silicone Right Angle Test Lead

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SureGrip accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.
Feature
SureGrip accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.

DMM test leads (red, black) with safety shrouded, standard diameter banana plugs.
Right angle connector on both ends.
Reinforced strain relief.
1.5 meter silicone-insulated wire resists heat and cold.
CAT IV 600 V, CAT III 1000 V, 10 A rating. UL listed.

Ulasan Produk

Tidak ada ulasan