FLUKE Suregrip Master Accessory

Sebelum PPN:
Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Test leads are an integral part of the complete measurement system. Worn out test leads can cause inaccurate readings and pose serious shock or electrocution hazard. The Fluke TLK-225 SureGrip Master Accessory Set with 13 items is the perfect replacement kit that provides flexibility and comfort with all SureGrip leads and probes in a convenient six pocket, roll up pouch.
Feature
The Fluke TLK-225 SureGrip Master Accessory Set is the perfect replacement kit that provides flexibility and comfort with all SureGrip leads and probes.

Set includes:
TL224 Test Lead Set.
TP175 TwistGuard Test Probes.
AC285 SureGrip Alligator Clips.
AC220 SureGrip Alligator Clips.
AC280 SureGrip Hook Clips.
AC283 SureGrip Pincer Clips.
A convenient six-pocket roll up pouch.
CAT III 1000 V, CAT IV 600 V safety rating.

Ulasan Produk

Tidak ada ulasan