FLUKE Digital Multimeter Intrinsically Safe True RMS (Multitester)

Sebelum PPN:
Rp71.999.900
Spesifikasi
PowerThree AAA batteries
DisplayLCD, with backlight
External protectionRubber holster
Battery Life (hour)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Now there's an intrinsically safe digital multimeter (DMM) you can use in a wide range of hazardous settings. Whether you work in petroleum, chemical, or pharmaceutical environments, the 28 II Ex gives high-end test and troubleshooting power you need is packed into the most rugged intrinsically safe (IS) DMM Fluke has ever built: drop-proof, waterproof, dust-proof (IP67). The 28 II Ex meets the following certifications.
Feature
A completely sealed, IP67 rated case.
Withstands drops up to 10 ft or 3 m (with holster).
Dustproof per IEC 60529 IP6x.
Waterproof per IEC 60529 IPx7.
CAT III 1000 V, CAT IV 600 V.
Reversible holster for added protection of the display when not in use.

Ulasan Produk

Tidak ada ulasan