FLUKE Hand Turn Door Latch

Sebelum PPN:
Rp21.999.900
Spesifikasi
Size (mm)95
Voltage RangeAny
NEMA environment typeType 4/12 (indoor/outdoor)
Optic insert diameter (mm)95
Viewing aperture area (mm)6032
Arc-tested63 kA for 30 cycles @ 60 Hz at KEMA (IEEE C37.20.7)
Thickness (mm)4
Viewing aperture diameter (mm)87.63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A company's greatest investment is not the equipment that's behind the panel door; top priority is to offer the ultimate protection for the electricians, engineers and inspectors who risk their lives every day doing their jobs.

The ClirVu coating - exclusive to Fluke infrared windows - seals the optic prior to assembly to protect against moisture degradation making it perfect for very hot and very cold environments.
Each Fluke infrared window is delivered with an identification plate attached for unique, on-site numbering for rapid location confirmation and faster repairs.
For a security key access option see the CV401 IR Window.
The CV Series of infrared windows are also available in 50mm (2 in) and 75mm (3 in) sizes.
Feature
Auto power off to save battery life.

Ulasan Produk

Tidak ada ulasan