Ideal Network Fiber Optic Power Meter with MM/SM Qud Laser

Sebelum PPN:
Rp95.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Power Meter:
- 850, 1300, 1310, 1490 and 1550nm measurements.
- Power measurement in dBm and mW, loss display in dB.
- Auto Power Off.
- Includes universal 2.5mm adaptor and fixed FC adapter (only 33-931).
- Operates on standard AAA batteries, (3).

Light Source:
- 850nm VCSEL/Laser-33-928mm kit.
- 850/1300nm (VCSEL/Laser), 1310/1550nm (Laser)-33-931mm/SM kit.
- Includes ST, SC and FC adaptors.
- Docks in the bottom of the power meter for easy storage.
- Operates on standard AAA batteries, (3).
- Low battery indication.

Applications:
- For certification and troubleshooting of fibre optic cabling.
- Certifying (Tier 1) cable performance to ISO 11801 and TIA 568-C standards.
- Meet cabling specifications as required by engineers, designers and clients.
- Avoid call-backs by identifying faults while onsite.
- Ensure cable loss falls within allowable power budget of network components.
- Troubleshoot fibre optic network components by measuring power output.

Ulasan Produk

Tidak ada ulasan