Ardent Office Furniture Office Chair Executive Aqua 5605 IVY Series (Kursi Kantor / Kursi Kerja)
Sebelum PPN:
Rp1.999.900 - Rp2.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Headrest | Adjustable Headrest |
|---|---|
| Mechanism | Tilting Mechanism |
| Seat | High Density Injected Moulded Foam Cushion |
| Armrest | Adjustable Armrest |
| Lumbar | Adjustable Lumbar Support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Description
Dynamic Curved.
Aqua offers complete features for office chair. Wa are withdrawn by its aesthetic and dynamic looks.
We recommend this chair for Executive Chair, Manager Chair, Visitor Chair, and Conference Room Chair. Aqua is designed to be versatile. You may add the headrest for senior executive chair, or you may change its base to cantilever so it becomes visitor chair.
Durable.
We provide office chairs for your comfort and also pay attention to materials we use, one of the original leather that we have using quality materials and durable. The quality of our genuine leather is tough and comfortable when it is made to sit for long periods of time.
Colourful.
We offer several color variants with modern and elegant touches on the office chair body. Color variations on the back seats, arms, and holder can create a different atmosphere in your office.
Comfortable.
We make this chair as comfortable as possible without forgetting to pay attention to ergonomic bone and body shape so you will be comfortable when sitting for long period of time.
Aqua offers complete features for office chair. Wa are withdrawn by its aesthetic and dynamic looks.
We recommend this chair for Executive Chair, Manager Chair, Visitor Chair, and Conference Room Chair. Aqua is designed to be versatile. You may add the headrest for senior executive chair, or you may change its base to cantilever so it becomes visitor chair.
Durable.
We provide office chairs for your comfort and also pay attention to materials we use, one of the original leather that we have using quality materials and durable. The quality of our genuine leather is tough and comfortable when it is made to sit for long periods of time.
Colourful.
We offer several color variants with modern and elegant touches on the office chair body. Color variations on the back seats, arms, and holder can create a different atmosphere in your office.
Comfortable.
We make this chair as comfortable as possible without forgetting to pay attention to ergonomic bone and body shape so you will be comfortable when sitting for long period of time.
Peringatan
Warna foto produk hanya representasi. Mohon mengacu pada nama SkU untuk warna sesungguhnya.Warning
Representative product color. Please refer to SKU name for actual color.Fitur
Kursi kain, High Back, Tanganan Adjustable, Cakar Chrome, dan Dengan mekanis Synchro Tilt Lock. CBM: 0.10Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/06P104702006-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
