Ardent Office Furniture Office Chair Executive AIREX 7822 Orchid Series with Headrest (Kursi Kantor / Kursi Kerja)
Spesifikasi
| Lumbar | Lumbar Support |
|---|---|
| Mechanism | Synchronised Multi Angle Lock Mechanism |
| Armrest | 3D Adjustable Armrest |
| Seat | High Density Injected Moulded Foam Cushion |
| Headrest | Adjustable Headrest |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Description
Comfortable Desk Chair.
Our swivel chairs come with features like adjustable 3D-armrests, height adjustable seats and tilt functions that your body will love.
Compliant chair that adjusts to your body. Its strong structure helps to retain the stability of sitting on a trusted ergonomic chair.
Durable.
We provide office chairs for your comfort and also pay attention to materials we use, one of the original leather that we have using quality materials and durable. The quality of our genuine leather is tough and comfortable when it is made to sit for long periods of time.
Colourful.
We offer several color variants with modern and elegant touches on the office chair body. Color variations on the back seats, arms, and holder can create a different atmosphere in your office.
Comfortable.
We make this chair as comfortable as possible without forgetting to pay attention to ergonomic bone and body shape so you will be comfortable when sitting for long period of time.
Our swivel chairs come with features like adjustable 3D-armrests, height adjustable seats and tilt functions that your body will love.
Compliant chair that adjusts to your body. Its strong structure helps to retain the stability of sitting on a trusted ergonomic chair.
Durable.
We provide office chairs for your comfort and also pay attention to materials we use, one of the original leather that we have using quality materials and durable. The quality of our genuine leather is tough and comfortable when it is made to sit for long periods of time.
Colourful.
We offer several color variants with modern and elegant touches on the office chair body. Color variations on the back seats, arms, and holder can create a different atmosphere in your office.
Comfortable.
We make this chair as comfortable as possible without forgetting to pay attention to ergonomic bone and body shape so you will be comfortable when sitting for long period of time.
Peringatan
Warna foto produk hanya representasi. Mohon mengacu pada nama SkU untuk warna sesungguhnya.Warning
Representative product color. Please refer to SKU name for actual color.Fitur
Kursi Jock, ex Korea Selatan, dengan sandaran Jaring, sandaran kepala, synchro tilt lock mechanism, Tanganan 3D adjustable armrest, nylon base. CBM: 0.15Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rjP104701991-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
