Ardent Office Furniture Office Chair Ergonomic AEON 8308 Series (Kursi Kantor / Kursi Kerja)
Spesifikasi
| Headrest | Adjustable Headrest |
|---|---|
| Lumbar | Adjustable Lumbar Support |
| Mechanism | Synchronised Multi Angle Lock Mechanism |
| Armrest | 3D Adjustable Armrest |
| Seat | High Density Injected Moulded Foam Cushion |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Description
AEON 8308 Chair.
AEON chair showcases cool design office seating by combining the bright orange colour and its black frame. All supports sturdy and fully adjustable korean office chair that also passes BIFMA tests for its ruggedness. This chair comes with many functionality such as adjustable seat depth, adjustable seating angle, synchronized tilting angle mechanism, adjustable lumbar support, adjustable armrest, etc. We invite you to sit on this chair and experience the coolness of this office chair.
Orange Frame.
Adjustable Armrest.
Adjustable Lumbar Support.
Adjustable PU Padded Armrest.
Adjustable Tilting Angle Controller.
Adjustable Lumbar Support.
Synchronised Any-Angle Lock Mechanism.
Adjustable Seat Depth.
Nylon Base, Alluminium Base.
AEON chair showcases cool design office seating by combining the bright orange colour and its black frame. All supports sturdy and fully adjustable korean office chair that also passes BIFMA tests for its ruggedness. This chair comes with many functionality such as adjustable seat depth, adjustable seating angle, synchronized tilting angle mechanism, adjustable lumbar support, adjustable armrest, etc. We invite you to sit on this chair and experience the coolness of this office chair.
Orange Frame.
Adjustable Armrest.
Adjustable Lumbar Support.
Adjustable PU Padded Armrest.
Adjustable Tilting Angle Controller.
Adjustable Lumbar Support.
Synchronised Any-Angle Lock Mechanism.
Adjustable Seat Depth.
Nylon Base, Alluminium Base.
Fitur
Kursi Jaring dengan Dudukan Jaring Nylon, High Back, Tanganan 3D, Cakar Alumunium, Sandaran Kepala dan Dengan Mekanis Any Angle Lock. Frame Aluminium. CBM: 0.15Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/r1P104701973-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
