Ardent Office Furniture Office Chair Director Genesis 6101 Genuine Leather Series (Kursi Kerja Direktur)
Spesifikasi
| Color | Black |
|---|---|
| Armrest | Wood Armrest (Non-removable) |
| Mechanism | Multi Point Mechanism |
| Seat Cover | High Density Moulded Synthetic Leather |
| Seat | Ergonomic Seat & Backrest |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Description
Ergonomic & Elegant Design.
Elegant & Classic.
Elegant director chair, coupled with irresistible colour option (mocha, gray ash, and black) to match your office interior.
Circa chair showcases elegant Director Chair, providing colour black, gray ash, and mocha to match your office interior. We have genuine leather, fixed padded armrest (non-removable), and any-angle lock mechanism.
Durable.
We provide office chairs for your comfort and also pay attention to materials we use, one of the original leather that we have using quality materials and durable. The quality of our genuine leather is tough and comfortable when it is made to sit for long periods of time.
Colourful.
Even though it is a classic and conservative look, but we offer some modern and elegant touches to some of the accents on the body of this office chair. One of them in the rest of the arm chairs, which is placed a cushion that lining the user so comfortable and look more luxurious and elegant look.
Comfortable.
We make this chair as comfortable as possible without forgetting to pay attention to ergonomic bone and body shape so you will be comfortable when sitting for long period of time.
Elegant & Classic.
Elegant director chair, coupled with irresistible colour option (mocha, gray ash, and black) to match your office interior.
Circa chair showcases elegant Director Chair, providing colour black, gray ash, and mocha to match your office interior. We have genuine leather, fixed padded armrest (non-removable), and any-angle lock mechanism.
Durable.
We provide office chairs for your comfort and also pay attention to materials we use, one of the original leather that we have using quality materials and durable. The quality of our genuine leather is tough and comfortable when it is made to sit for long periods of time.
Colourful.
Even though it is a classic and conservative look, but we offer some modern and elegant touches to some of the accents on the body of this office chair. One of them in the rest of the arm chairs, which is placed a cushion that lining the user so comfortable and look more luxurious and elegant look.
Comfortable.
We make this chair as comfortable as possible without forgetting to pay attention to ergonomic bone and body shape so you will be comfortable when sitting for long period of time.
Fitur
Kursi Director, Made in Korea, Genuine Leather.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qsP104701964-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
