SUS Straight Shank High Speed Stub Drill TiAlN Coated (Mata Bor Lurus)

Sebelum PPN:
Rp65.900 - Rp629.900
Spesifikasi
MaterialHSE-High Speed Steel M42, Co Content 8%
Coating TypeTiAIN Coating
Point Angle (°)135
Drill Outside Diameter Toleranceh8
Flute EdgeX Thinning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Basic on HSE feartures heat and wear resistance.
- Surface is coated with TiAlN HV3000. The drills are ideal for high speed and high feed rate drilling to reduce machining time.
- Special shapes of helical flutes combined with "X" thinning provide low thrust force and excellent chip removal.
- Suitable for drilling General Steels, Cast Iron, Alloy Steel, Stainless Steel, etc.

Ulasan Produk

Tidak ada ulasan