SUS NC Spotting Drills & Sink Iron Drill Bit 120° (Mata Bor Spotting)

Sebelum PPN:
Rp179.900 - Rp1.599.900
Spesifikasi
MaterialHSCo-High Speed Steel M35, Co Content 5%
Coating TypeTiN Coating
Point Angle (°)90
Drill Outside Diameter Toleranceh8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Basic on HSS-CO feartures heat and wear resistance.
- Surface is coated with TiN HV 2000, featuring maximum wear-resistance, low friction-coefficient, anti-adhere, superior cutting performance and long service life.
- Precise position and chamfer are accomplished at one time to improve machining quality.
- Suitable for drilling General Steels, Alloy Steel, Tempered Steel, Cast Iron and Aluminum Alloy, etc.

Ulasan Produk

Tidak ada ulasan