WEBOwt Weighing Indicator ID226X

Sebelum PPN:
Rp30.999.900
Spesifikasi
ConnectivityWifi, Bluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Webowt ID226 Weighing Indicator
High Precision Scale Weighing Indicator,
support up to 200,000d display division, 6000e W&M certification
ABS body or SS 304 Body
Compatible to Mettler-Toledo IND221/IND226
Weighing / Counting / Animal Weighing

Webowt ID226 Weighing Indicator
Standard with two serial ports: RS232+RS485
- Continuous Ouput
- Demand Input/Output
- SICS
- MODBUS-RTU
- Barcode scanner input

Option
- LAN Port(Ethernet Port) or LAN Port(EtherNet/IP) +IN x1 / Relay OUT x 3
- WIFI or WIFI + IN x1 / Relay OUT x 3
- Blue-Tooth or Blue-Tooth + IN x1 / Relay OUT x 3
IN x1 / Relay OUT x 3
- Three color alarm light

LAN Port(EtherNet) & WIFI
- Support TCP, UDP and SICI
- Support multi-print formats, and support print label
- Software Tool
- Animal Weighing APP for android.

Ulasan Produk

Tidak ada ulasan