Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900 - Rp3.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size (inch) | 1/4 & 1/2 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Set Content:
- BAEE0804-0814 1/4inch Dr. 6PT Flank Sockets 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14mm
- BAEE0804-0813 1/4inch Dr. 6PT Flank Deep Sockets 6,7,8,9,10,11,12,13mm
- BAEE0806-0808 1/4inch Dr. Star Sockets E4,E5,E6,E7,E8 mm
- BCDA0803-0806 1/4inch Dr. Hex Bit Sockets 3,4,5,6mm
- BCDA0808-0830 1/4inch Dr. Star Bit Sockets T8,T10,T15,T20,T25,T27,T30
- BCCA0804-086E 1/4inch Dr. Slotted Bit Sockets 4,4.5,6.5mm
- BCAA08P1 & 08P2 1/4inch Dr. Philips Bits Sockets PH1 & PH2
- BCBA08P1 & 08P2 1/4inch Hex Shank Pozi Sockets PZ1 & PZ2
- CJBG0815 1/4inch Dr. 36 Teeth Reversible Ratchet Handle with quick Release
- CAAA0802-0804 1/4inch Dr. Extension bar - 2inch, 4inch (L)
- CTCK0811 1/4inch Dr. Sliding T- Handle
- CAHA0840 1/4inch Dr. Universal Joint
- CAIA0815 1/4inch Dr. Spinner Handle
- AGAS1E05-2E06 Short Type Hex Key Wrenches 1.5,2,2.5 mm
- BAEA1610-1632 1/2inch Dr. 6PT Flank Sockets 10,11,12,13,14,15,16,17,18,19,20,21,22,24,27,30,32mm
- BAEE1614-1622 1/2inch Dr. 6PT Flank Deep Sockets 14,15,17,19,22mm
- BAED1610-1624 1/2inch Dr. Star Sockets E10, E13,E12,E14,E16,E18,E20,E24
- FSDA1007-1014 5/16inch Hex Shank Hexagon Insert Bits 7,8,10,12,14mm
- FSEA1040-1060 5/16inch Hex Shank Star Insert Bits T40,T45,T50,T55,T60
- FSAA1008-1012 5/16inch Hex Shank Slotted Insert Bits 8, 10, 12 mm
- FSBA1003 & 1004 5/16inch Hex Shank Philips Insert Bits PH3 & PH4
- FSCA1003 & 1004 5/16inch Hex Shank Poxi Insert Bits PZ3 & PZ4
- CJBG1627 1/2inch Dr. 36 Teeth Reversible Ratchet Handle with quick Release
- CAAA1605-1610 1/2inch Dr. Extension bar - 5inch & 10inch
- CAHA1678 1/2inch Dr. Universal Joint
- BAAR1616 & 1621 1/2inch Dr. Spark Plug Sockets - 16 & 21 mm
- FTAB1610 1/2inch Dr. x 5/16inch (H) Quick Change Bit Holder
- CAGA1216 3/8inch (F) x1/2inch (M) Dr. 3-way Adapter
- BAEE0804-0814 1/4inch Dr. 6PT Flank Sockets 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14mm
- BAEE0804-0813 1/4inch Dr. 6PT Flank Deep Sockets 6,7,8,9,10,11,12,13mm
- BAEE0806-0808 1/4inch Dr. Star Sockets E4,E5,E6,E7,E8 mm
- BCDA0803-0806 1/4inch Dr. Hex Bit Sockets 3,4,5,6mm
- BCDA0808-0830 1/4inch Dr. Star Bit Sockets T8,T10,T15,T20,T25,T27,T30
- BCCA0804-086E 1/4inch Dr. Slotted Bit Sockets 4,4.5,6.5mm
- BCAA08P1 & 08P2 1/4inch Dr. Philips Bits Sockets PH1 & PH2
- BCBA08P1 & 08P2 1/4inch Hex Shank Pozi Sockets PZ1 & PZ2
- CJBG0815 1/4inch Dr. 36 Teeth Reversible Ratchet Handle with quick Release
- CAAA0802-0804 1/4inch Dr. Extension bar - 2inch, 4inch (L)
- CTCK0811 1/4inch Dr. Sliding T- Handle
- CAHA0840 1/4inch Dr. Universal Joint
- CAIA0815 1/4inch Dr. Spinner Handle
- AGAS1E05-2E06 Short Type Hex Key Wrenches 1.5,2,2.5 mm
- BAEA1610-1632 1/2inch Dr. 6PT Flank Sockets 10,11,12,13,14,15,16,17,18,19,20,21,22,24,27,30,32mm
- BAEE1614-1622 1/2inch Dr. 6PT Flank Deep Sockets 14,15,17,19,22mm
- BAED1610-1624 1/2inch Dr. Star Sockets E10, E13,E12,E14,E16,E18,E20,E24
- FSDA1007-1014 5/16inch Hex Shank Hexagon Insert Bits 7,8,10,12,14mm
- FSEA1040-1060 5/16inch Hex Shank Star Insert Bits T40,T45,T50,T55,T60
- FSAA1008-1012 5/16inch Hex Shank Slotted Insert Bits 8, 10, 12 mm
- FSBA1003 & 1004 5/16inch Hex Shank Philips Insert Bits PH3 & PH4
- FSCA1003 & 1004 5/16inch Hex Shank Poxi Insert Bits PZ3 & PZ4
- CJBG1627 1/2inch Dr. 36 Teeth Reversible Ratchet Handle with quick Release
- CAAA1605-1610 1/2inch Dr. Extension bar - 5inch & 10inch
- CAHA1678 1/2inch Dr. Universal Joint
- BAAR1616 & 1621 1/2inch Dr. Spark Plug Sockets - 16 & 21 mm
- FTAB1610 1/2inch Dr. x 5/16inch (H) Quick Change Bit Holder
- CAGA1216 3/8inch (F) x1/2inch (M) Dr. 3-way Adapter
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
