MERCK Millipore Ultrafree-MC Dura 100Pk

Sebelum PPN:
Rp8.299.900 - Rp9.199.900
Spesifikasi
Centrifugal ApplicationSample Clarification
ChemistryHydrophilic Polyvinylidene Fluoride (PVDF)
Device MaterialPolypropylene
Diameter (mm)10.6
Filter TypeMicrofiltration
Filtration Area (cm²)0.2
Hold-up Volume (µL)5
Key ApplicationsProtein ExtractionProtein PurificationSample Prep
Length (mm)45
Material Size100
Maximum Operating Temperature (°C)50
Quality LevelMQ400
SterilityNon-Sterile
Volume (ml)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrafree-MC (0.5 mL) and Ultrafree-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 µm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).


- Five different pore sizes from 0.1 to 5.0 µm
- Pre-sterilized units also available
- Fast filtration and highly reproducible performance
- Use in fixed-angle rotors for 1.5 mL tubes

Applications
- Removal of particles and precipitates from aqueous and some solvent-based samples
- Ideal for use with protein and nucleic acid solutions
Feature
Application :
0.45µm pore size, hydrophilic PVDF, 0.5ml volume, non-sterile

Ulasan Produk

Tidak ada ulasan