MERCK Tygon Tubing with Internal Diameter (Selang)

Sebelum PPN:
Rp649.900
Spesifikasi
ChemistryTygon
Diameter (mm)4.8 (0.1875 in.) (I.D.)
Length (cm)25
Material Size1
Quality LevelMQ100
SterilizationAutoclavable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluid Sampling Kit is a complete solution for field-based fluid collection and contamination analysis. The stainless steel sampler assembly plugs into a quick-release valve installed in the system line, which allows a measured quantity of liquid to pass through the monitor. A valved syringe serves as a pump to remove residual liquid from the monitor. Kit is compatible with our 37 mm contamination monitors and matched-weight monitors.

For gravimetric analysis, accessory Matched-Weight Monitors eliminate filter pre-weighing before sampling.

Features & Benefits:
- Sturdy carrying case and stainless steel sampling assembly provide years of in-field service
- Fluid Sampling Kit includes 12 Tenite contamination monitors

Applications:
For sampling turbine fuels, water or other liquids through Millipore Contamination Analysis Monitors prior to gravimetric or colorimetric analysis.
Feature
Application :
Accessories for filter holders for sample preparation.

Ulasan Produk

Tidak ada ulasan