Spesifikasi
| Chemistry | Polyvinyl Chloride (PVC) |
|---|---|
| Diameter (cm) | 1.27 (0.5 in.) (I.D.) |
| Length (cm) | 305 |
| Material Size | 1 |
| Maximum Inlet Pressure (bar) | 9 (125 psi) |
| Quality Level | MQ100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dispensing pressure vessels hold liquid for filtration through Millipore pressure-operated filter holders, if connected to an external pressure source. The portable vessels are available in 5, 10, and 20-liter and 1-gallon capacities. Vessels meet ASME-UM Code requirements.
- Closures are secured by cam-lock handle.
- Vessels are autoclavable when vented.
- Accessory code-complying relief valve, pressure gauge and hose connectors are available.
- Accessory closure adapts vessels for vacuum use.
Pressure Vessels
XX6700P01 Dispensing Pressure Vessel, 1 gal
XX6700P05 Dispensing Pressure Vessel, 5 L
XX6700P10 Dispensing Pressure Vessel, 10 L
XX6700P20 Dispensing Pressure Vessel, 20 L
Replacement Parts
6976 Vessel Cover, cam lock
6977 Outlet Dip Tube, 5 L vessel
6978 Outlet Dip Tube, 10 L vessel
6979 Outlet Dip Tube, 20 L vessel
XX6700059 O-ring, fluoroelastomer A
XX6700104 Street Elbow, 1/4 in. NPTF to M
YY1301009 Plug, 1/4 in. NPT, stainless steel
Accessories
TP0001326 PTFE Tape 12.5mm x 6.6m roll
XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM
XX6700034 3 meters PVC tubing with 9.5 mm internal diameter
XX6700035 Tubing for pressure use, 1/2 in. ID
XX67000PK Pressure Vessel Accessory Kit
XX6700125 Hex Nipple, 1/4 in. NPTM 51 mm., stainless steel
XX6700L11 Adapter, M, 1/4 in. NPT to 1/4-1/2 in. ID
XX6700L15 Pressure Gauge, 1/4 in. ASME
XX6700L24 Vent/Relief Valve, 7 bar, ASME
XX6700L55 Bubble Point Test Apparatus
YY1301015 Pressure Gauge, 0–7 bar
YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel
- Closures are secured by cam-lock handle.
- Vessels are autoclavable when vented.
- Accessory code-complying relief valve, pressure gauge and hose connectors are available.
- Accessory closure adapts vessels for vacuum use.
Pressure Vessels
XX6700P01 Dispensing Pressure Vessel, 1 gal
XX6700P05 Dispensing Pressure Vessel, 5 L
XX6700P10 Dispensing Pressure Vessel, 10 L
XX6700P20 Dispensing Pressure Vessel, 20 L
Replacement Parts
6976 Vessel Cover, cam lock
6977 Outlet Dip Tube, 5 L vessel
6978 Outlet Dip Tube, 10 L vessel
6979 Outlet Dip Tube, 20 L vessel
XX6700059 O-ring, fluoroelastomer A
XX6700104 Street Elbow, 1/4 in. NPTF to M
YY1301009 Plug, 1/4 in. NPT, stainless steel
Accessories
TP0001326 PTFE Tape 12.5mm x 6.6m roll
XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM
XX6700034 3 meters PVC tubing with 9.5 mm internal diameter
XX6700035 Tubing for pressure use, 1/2 in. ID
XX67000PK Pressure Vessel Accessory Kit
XX6700125 Hex Nipple, 1/4 in. NPTM 51 mm., stainless steel
XX6700L11 Adapter, M, 1/4 in. NPT to 1/4-1/2 in. ID
XX6700L15 Pressure Gauge, 1/4 in. ASME
XX6700L24 Vent/Relief Valve, 7 bar, ASME
XX6700L55 Bubble Point Test Apparatus
YY1301015 Pressure Gauge, 0–7 bar
YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel
Feature
Application : Accessories for filter holders for sample preparation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
