Merck Millipore Syringe Filter Unit Sterivex-GP PES 22µm (Penyaring Syringe)

Sebelum PPN:
Rp3.599.900 - Rp7.899.900
Spesifikasi
Color CodeClear
Diameter (cm)1.7
Filtration Area (cm²)10
Fitting InletFemale Luer-Lok with upstream vent
Fitting OutletMale nipple
Height (mm)67
Hold-up Volume (ml)2.2
Key ApplicationsSterile Filtration
Maximum Inlet Pressure (bar)3.1 (45psi)
Maximum Operating Temperature (°C)45
Nominal Pore Size (µm)0.22
Pore Size (µm)0.22
Pressure/VacuumPressure
Process Volume (L)2
Quality LevelMQ400
Sterile (L)2
SterilitySterile
SterilizationGamma irradiation
Volume (L)1
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Sterivex filter units work with syringes, peristaltic pumps or pressure vessels. They eliminate the risk of contamination associated with decanting or pipetting.
- Sterivex units are designed to dispense into virtually any storage container. The device
Feature
Application :
0.22µm pore size, polyethersulfone membrane, gamma irradiated, sterile

Ulasan Produk

Tidak ada ulasan