Merck Millipore Pump Steritest Symbio LFH 2 Media (Pompa Uji)

Sebelum PPN:
Rp459.999.900
Spesifikasi
Key ApplicationsPharmaceutical
Material Size1
Quality LevelMQ100
Regulatory ConformanceSterility testing USP 71, EP2.6.1 , JP 4.06
Depth (cm)Pump Body: 37.2 (14.6 in.);(With Accessories: 37.2 (14.6 in.)
Height (cm)Pump body: 27.2 (10.7 in.); with accessories: 41.0 (16.1 in.); pump head: 15.8 (6.2 in.)
Type of TestSterility Testing
Voltage (V AC)100-240
Width (cm)33.3 (Pump body), 63.3 (with accessories)
Width (inch)13.1 (Pump body), 24.9 (with accessories)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With its compact design, the Steritest Symbio LFH Pump can be used comfortably in the smallest testing environments, including in the laminar flow hood, biosafety cabinet, clean room or even inside an isolator.
Feature
Application :
The Steritest Symbio LFH Pump, designed to fit your testing environment, Sterility Testing

Ulasan Produk

Tidak ada ulasan