Sebelum PPN:
Rp2.099.900 - Rp4.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Key Applications | Sterile Filtration |
|---|---|
| Maximum Operating Temperature (°C) | 45 |
| Pore Size (µm) | 0.22 |
| Pressure/Vacuum | Vacuum |
| Quality Level | MQ400 |
| Sterility | Sterile |
| Sterilization | Gamma irradiation |
| Wettability | Hydrophilic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Steriflip filter unit is designed to work with standard 50 mL centrifuge tubes, which eliminates sample transfer. To filter, just attach the unit to a 50 mL centrifuge tube containing your sample, flip it over, and apply the vacuum. When finished, the filtrate collects in the attached 50 mL centrifuge tube.
New pore sizes ideal for Cell Isolation applications
Steriflip Nylon Net filters are now available in 40, 60 and 100 µm pore sizes, making them ideal for stem cell, cardiomyocite, neurological and skeletal tissue applications. The vacuum-assisted, closed system option ensures sample sterility while enabling faster separation of large volumes of cellular material and improved recoveries.
The Steriflip filter unit eliminates messy pouring during sample transfer. Directly attach the unit to a 50 mL centrifuge tube containing your sample, flip it over, and apply vacuum. The filtrate collects in the attached 50 mL centrifuge tube. Steriflip filters come in different pore sizes that are ideal for cell isolation. These include nylon net filters in 40, 60 and 100 µm pore sizes, which are ideal for stem cell, cardiomyocyte, neurological and skeletal tissue applications. The vacuum-assisted, closed system ensures sample sterility while enabling fast separation of large volumes of cellular material for efficient recoveries.
Features & Benefits:
Eliminates messy sample transfer via a simple vacuum-assisted, closed system
Isolate cells from cellular debris using any of the various pore-sized nylon net filters
Ideal for sterilizing small batches of culture media
Attaches to any standard 50 mL centrifuge tube, eliminating unnecesary materials, time and risk of spillage
Applications:
Sterilization of Aqueous Solutions (up to 50 mL), Sterile Filtration of Small Batches of Culture Media, Sterile Filtration of Buffers with High Value Protein or Small Molecule Components, Cell Isolation
New pore sizes ideal for Cell Isolation applications
Steriflip Nylon Net filters are now available in 40, 60 and 100 µm pore sizes, making them ideal for stem cell, cardiomyocite, neurological and skeletal tissue applications. The vacuum-assisted, closed system option ensures sample sterility while enabling faster separation of large volumes of cellular material and improved recoveries.
The Steriflip filter unit eliminates messy pouring during sample transfer. Directly attach the unit to a 50 mL centrifuge tube containing your sample, flip it over, and apply vacuum. The filtrate collects in the attached 50 mL centrifuge tube. Steriflip filters come in different pore sizes that are ideal for cell isolation. These include nylon net filters in 40, 60 and 100 µm pore sizes, which are ideal for stem cell, cardiomyocyte, neurological and skeletal tissue applications. The vacuum-assisted, closed system ensures sample sterility while enabling fast separation of large volumes of cellular material for efficient recoveries.
Features & Benefits:
Eliminates messy sample transfer via a simple vacuum-assisted, closed system
Isolate cells from cellular debris using any of the various pore-sized nylon net filters
Ideal for sterilizing small batches of culture media
Attaches to any standard 50 mL centrifuge tube, eliminating unnecesary materials, time and risk of spillage
Applications:
Sterilization of Aqueous Solutions (up to 50 mL), Sterile Filtration of Small Batches of Culture Media, Sterile Filtration of Buffers with High Value Protein or Small Molecule Components, Cell Isolation
Feature
Application : Sterile, 50ml process volume, 0.22 µm pore size, polyethersulfone membrane, sterilized by gamma irradiation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Membran%20Filter/Merck%20Millipore%20Steriflip-GP%20Express%20Plus%20PES%2022%C2%B5m/rdP104692985-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
