Spesifikasi
| Color Code | Clear |
|---|---|
| Diameter (cm) | 10 |
| Filter Diameter (mm) | 73 |
| Filtration Area (cm²) | 40 |
| Fitting Inlet | Hose barb |
| Fitting Outlet | Universal bottletop |
| Height (mm) | 76 |
| Hold-up Volume (ml) | 2.7 |
| Key Applications | Sterile Filtration |
| Maximum Operating Temperature (°C) | 45 |
| Nominal Pore Size (µm) | 0.22 |
| Pore Size (µm) | 0.22 |
| Pressure/Vacuum | Vacuum |
| Process Volume (L) | 5 to 10 |
| Quality Level | MQ400 |
| Sterile (L) | 5 to 10 |
| Sterility | Sterile |
| Sterilization | Gamma irradiation |
| Volume (L) | 2–10 |
| Wettability | Hydrophilic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Stericap PLUS Universal Bottle-Top Filter Device with Millipore Express PLUS membrane provides fast vacuum filtration and low protein binding without the need for a prefilter in most cases. It filters quickly, without clogging, even viscous solutions typical of serum-containing media. This non-cytotoxic, non-pyrogenic device can be used to fill any vacuum-rated bottle or other container with an inner neck diameter of 20 to 67 mm. This allows maximum versatility, capacity, speed, and flowthrough efficiency when you need to filter larger volumes into containers with openings of various sizes.
Features & Benefits:
- Millipore Express PLUS membrane for fastest flow rates and low protein binding
- Fits any vacuum-rated bottle from 20 to 67 mm in diameter for maximum flexibility
- High volume capacity for larger and less frequent preparation steps
- Easy flow control button so the filter can be easily transferred from bottle to bottle without turning off the vacuum each time
- Free of cytotoxic and pyrogenic contaminants for robust cell culture and sensitive downstream applications
Applications:
Sterilization of Aqueous Solutions, Media Preparation, Buffer Preparation
Features & Benefits:
- Millipore Express PLUS membrane for fastest flow rates and low protein binding
- Fits any vacuum-rated bottle from 20 to 67 mm in diameter for maximum flexibility
- High volume capacity for larger and less frequent preparation steps
- Easy flow control button so the filter can be easily transferred from bottle to bottle without turning off the vacuum each time
- Free of cytotoxic and pyrogenic contaminants for robust cell culture and sensitive downstream applications
Applications:
Sterilization of Aqueous Solutions, Media Preparation, Buffer Preparation
Feature
Application : Sterile, 5 L–10 L process volume, 0.22 µm pore size, polyethersulfone membrane, sterilized by gamma irradiation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Membran%20Filter/Merck%20Millipore%20Stericap%20Plus%20Express%20Plus%20PES%2022%C2%B5m%20RS/meP104692806-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
