Merck Millipore Stainless Steel Support Screen

Sebelum PPN:
Rp1.099.900
Spesifikasi
Diameter (mm)47
Material Size1
Quality LevelMQ100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In-Line Filter Holders are commonly use to ultraclean liquids or gases in line by pressure filtration. Simply open the housing to change the filter without disturbing the attached plumbing.

Features & Benefits:
- Stepped hose barb connections at both ends for easy installation
- Large, easy to grip hand knobs

Catalog Number Description
XX4304700 In-Line Filter Holder 47 mm

Replacement Parts
XX1104715 Support screen, 47 mm, polypropylene
XX4304701 O-ring (2-131), silicone
XX4304704 Hose adapter, 1/4 in. NPTF to 5/16 in. ID, polypropylene
XX4304705 Hand Knobs

Accessories
XX4304702 O-ring, (2-131), fluoroelastomer
XX4304707 Stainless Steel Support Screen, 47 mm
XX6200006P Filter forceps, blunt end, stainless steel
XX6700034 3 meters PVC tubing with 9.5 mm internal diameter
Feature
Application :
Accessories for filter holders for sample preparation.

Ulasan Produk

Tidak ada ulasan