Sebelum PPN:
Rp9.399.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material Size | 1 |
|---|---|
| Quality Level | MQ100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Applications:
In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar. Differential pressure depends on filter type used. All filter holders may be autoclaved (available in 25 mm and 47 mm).
Filter holder XX4404700 is equipped with a back-pressure support screen. It may be autoclaved with filter in-place, if PTFE-coated support screens, XX4404702 and XX4404704, are used.
- XX4204709, XX4304701, XX4404703, 5614, and 00907P are replacement parts for Filter Holder XX4404700.
Filter holder XX4504700 may be equipped with an upstream filter support screen, XX4504704, for back-pressure protection of filter.
- XX4504704, XX4504705, XX4504710, XX4504713, and XX45047RK are replacement parts for Filter Holder XX4504700.
Replacement parts for the 25mm SS Filter Holder are available as a kit under Catalog Number XX45025RK, which includes: (3) stainless steel hex-cap screws, (3) LCR-treated Buna-N O-rings (2-018), (1) stainless steel support screen, (1) Allen wrench.
In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar. Differential pressure depends on filter type used. All filter holders may be autoclaved (available in 25 mm and 47 mm).
Filter holder XX4404700 is equipped with a back-pressure support screen. It may be autoclaved with filter in-place, if PTFE-coated support screens, XX4404702 and XX4404704, are used.
- XX4204709, XX4304701, XX4404703, 5614, and 00907P are replacement parts for Filter Holder XX4404700.
Filter holder XX4504700 may be equipped with an upstream filter support screen, XX4504704, for back-pressure protection of filter.
- XX4504704, XX4504705, XX4504710, XX4504713, and XX45047RK are replacement parts for Filter Holder XX4504700.
Replacement parts for the 25mm SS Filter Holder are available as a kit under Catalog Number XX45025RK, which includes: (3) stainless steel hex-cap screws, (3) LCR-treated Buna-N O-rings (2-018), (1) stainless steel support screen, (1) Allen wrench.
Feature
Application : Accessories for filter holders for sample preparation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
