Merck Millipore Funnel Glass PTFE-Faced for Vacuum Filtration (Corong Filtrasi Vakum Kaca)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Diameter (mm)47
Funnel Capacity (ml)300
Material Size1
Replacement InformationXX1014724 replaces item XX1004724.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Millipore Glass Vacuum Filtration Accessory Product
Glass funnel, 300 mL, 47 mm, Borosilicate, PTFE-faced

These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.

This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
Feature
Application :
300ml, 47 mm, Borosilicate, PTFE-faced

Ulasan Produk

Tidak ada ulasan