Spesifikasi
| Chemistry | Polytetrafluoroethylene (PTFE) |
|---|---|
| Material Size | 25 |
| Quality Level | MQ100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Hydrosol filter holder is designed for the filtration of flammable liquids. Unlike other filter holders, the Hydrosol filter holder includes a grounding unit to prevent sparking from static discharge, which can be a safety hazard.
Applications:
Vacuum Filtration of Flammable Liquids
XX2004720 Hydrosol Filter Holder, 47 mm, stainless steel
Replacement Parts
XX2004704 Funnel and Locking Ring Assembly, stainless steel
XX2004708 Support Screen, 47 mm, stainless steel
XX2004702 Base with Screen, gasket and support
XX2004703 Gasket, PTFE
XX2004718 No. 8 Stopper, 9.5 mm (3/8 in.) hole, silicone
XX20047RK Replacement Parts Kit for Hydrosol Filter Holder
Accessories
XX1004705 Vacuum Filtering Flask, 1 L
XX1004744 Vacuum Filtering Flask, 4L
XX7100004 Tubing 3/16 in. I.D. x 140 cm, silicone
XX6200006P Filter Forceps, blunt end, stainless steel
XX2604735 3-place Manifold, 47 mm, PVC
XX2504735 3-place Manifold, 47 mm, stainless steel
XX2504700 6-place Manifold, 47 mm, stainless steel
WP6211560 High Output Pump, 115 V/60 Hz
WP6222050 High Output Pump, 220 V/50 Hz
WP6210060 High Output Pump, 100 V/50-60 Hz
Applications:
Vacuum Filtration of Flammable Liquids
XX2004720 Hydrosol Filter Holder, 47 mm, stainless steel
Replacement Parts
XX2004704 Funnel and Locking Ring Assembly, stainless steel
XX2004708 Support Screen, 47 mm, stainless steel
XX2004702 Base with Screen, gasket and support
XX2004703 Gasket, PTFE
XX2004718 No. 8 Stopper, 9.5 mm (3/8 in.) hole, silicone
XX20047RK Replacement Parts Kit for Hydrosol Filter Holder
Accessories
XX1004705 Vacuum Filtering Flask, 1 L
XX1004744 Vacuum Filtering Flask, 4L
XX7100004 Tubing 3/16 in. I.D. x 140 cm, silicone
XX6200006P Filter Forceps, blunt end, stainless steel
XX2604735 3-place Manifold, 47 mm, PVC
XX2504735 3-place Manifold, 47 mm, stainless steel
XX2504700 6-place Manifold, 47 mm, stainless steel
WP6211560 High Output Pump, 115 V/60 Hz
WP6222050 High Output Pump, 220 V/50 Hz
WP6210060 High Output Pump, 100 V/50-60 Hz
Feature
Application : Accessories for filter holders for sample preparation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
