Spesifikasi
| Chemistry | Polytetrafluoroethylene (PTFE) |
|---|---|
| Diameter (mm) | 25 |
| Material Size | 10 |
| Quality Level | MQ100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
25 mm KITS
25 mm XX1002500
The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.
This item is a kit composed of the following items:
(Catalog Number, Description)
XX1002514 - Funnel,15 mL, borosilcate glass
XX1002503 - Spring Clamp, 25 mm, aluminum
XX1002502 - Fritted Glass Base with stopper, 25 mm
Features & Benefits:
a€¢Volume graduations clearly indicate sample volume
a€¢Filter support available in fritted glass or stainless steel
Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)
25 mm XX1002530
The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.
This item is a kit composed of the following items:
(Catalog, Number Description)
XX1002532 - Base stopper & stainless steel screen
XX1002503 - Spring Clamp, 25 mm, aluminum
XX1002502 - Fritted Glass Base with stopper, 25 mm
Features & Benefits:
a€¢Volume graduations clearly indicate sample volume
a€¢Filter support available in fritted glass or stainless steel
Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)
25 mm Accessories
25 mm XX1002514, XX1002505, XX1002502, XX1002532, XX1002535, XX1002503, XX1002508
The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.
This item is an accessory item for the glass microanalysis filter holder.
Features & Benefits:
a€¢Volume graduations clearly indicate sample volume
a€¢Filter support available in fritted glass or stainless steel
Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)
25 mm XX1002500
The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.
This item is a kit composed of the following items:
(Catalog Number, Description)
XX1002514 - Funnel,15 mL, borosilcate glass
XX1002503 - Spring Clamp, 25 mm, aluminum
XX1002502 - Fritted Glass Base with stopper, 25 mm
Features & Benefits:
a€¢Volume graduations clearly indicate sample volume
a€¢Filter support available in fritted glass or stainless steel
Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)
25 mm XX1002530
The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.
This item is a kit composed of the following items:
(Catalog, Number Description)
XX1002532 - Base stopper & stainless steel screen
XX1002503 - Spring Clamp, 25 mm, aluminum
XX1002502 - Fritted Glass Base with stopper, 25 mm
Features & Benefits:
a€¢Volume graduations clearly indicate sample volume
a€¢Filter support available in fritted glass or stainless steel
Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)
25 mm Accessories
25 mm XX1002514, XX1002505, XX1002502, XX1002532, XX1002535, XX1002503, XX1002508
The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.
This item is an accessory item for the glass microanalysis filter holder.
Features & Benefits:
a€¢Volume graduations clearly indicate sample volume
a€¢Filter support available in fritted glass or stainless steel
Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)
Feature
Application : Accessories for filter holders for sample preparation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
