Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Automation Compatible | No |
|---|---|
| Chemistry | Nylon Mesh |
| Color Code | Clear |
| Device Material | Styrene |
| Filtration Area (cm²) | 0.28 |
| Key Applications | Whole Organism Screening |
| Material Size | 10 |
| Number of Wells | 96 |
| Quality Level | MQ400 |
| Sterility | Non-Sterile |
| Volume (µl) | 50-250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MultiScreen-Mesh plate with receiver plate provides a complete system for culturing, testing and reading assay results in a one-step protocol. This system is ideal for target screening and other applications that evaluate new compounds using multicellular organisms as the in vivo model.
MultiScreen-Mesh is optimized for compound and target identification in a 96-well format. The 96-well nylon mesh plate and 96-well tray fit together to provide a ready-to-use system for assays measuring paralysis, cytotoxicity, and death of multicellular organisms. Select from a range of mesh pore sizes to appropriate for your application. Simply transfer parasites, nematodes or other multicellular organisms into the wells, treat with target compound, and measure the migration of the organisms. The plates are optically clear for use with an imaging microscope or other microscopic analysis. Plates can be coated with a thin layer of agar if necessary.
MultiScreen-Mesh plates have also been shown to be useful as high throughput cell strainers prior to cellular analysis in a FACS analyzer. To dissociate clumps of cells prior to loading plate into FACS instrument, run cell suspensions through the mesh plates either by gravity flow or via gentle centrifugation.
This filter plate provides a complete system for culturing, testing and reading assay results in a one-step protocol. The system is ideal for target screening and other applications that evaluate the effect of new compounds on whole, multicellular organisms. The MultiScreen-Mesh filter plate is optimized for compound and target identification in a 96-well format. The filter plate and 96-well tray fit together to provide a ready-to-use system for assays measuring paralysis, cytotoxicity, and death of multicellular organisms. Simply transfer parasites, nematodes or other multicellular organisms into the wells, treat with target compound, and measure the migration of the organisms.
Features & Benefits:
- Multiple configurations and applications
- Chemical compatibility
- Automation-compatible
- Superior vacuum filtration and filtrate collection
- Plates are optically clear for use with an imaging microscope or other microscopic analysis
Applications
- Whole Organism Screening
MultiScreen-Mesh is optimized for compound and target identification in a 96-well format. The 96-well nylon mesh plate and 96-well tray fit together to provide a ready-to-use system for assays measuring paralysis, cytotoxicity, and death of multicellular organisms. Select from a range of mesh pore sizes to appropriate for your application. Simply transfer parasites, nematodes or other multicellular organisms into the wells, treat with target compound, and measure the migration of the organisms. The plates are optically clear for use with an imaging microscope or other microscopic analysis. Plates can be coated with a thin layer of agar if necessary.
MultiScreen-Mesh plates have also been shown to be useful as high throughput cell strainers prior to cellular analysis in a FACS analyzer. To dissociate clumps of cells prior to loading plate into FACS instrument, run cell suspensions through the mesh plates either by gravity flow or via gentle centrifugation.
This filter plate provides a complete system for culturing, testing and reading assay results in a one-step protocol. The system is ideal for target screening and other applications that evaluate the effect of new compounds on whole, multicellular organisms. The MultiScreen-Mesh filter plate is optimized for compound and target identification in a 96-well format. The filter plate and 96-well tray fit together to provide a ready-to-use system for assays measuring paralysis, cytotoxicity, and death of multicellular organisms. Simply transfer parasites, nematodes or other multicellular organisms into the wells, treat with target compound, and measure the migration of the organisms.
Features & Benefits:
- Multiple configurations and applications
- Chemical compatibility
- Automation-compatible
- Superior vacuum filtration and filtrate collection
- Plates are optically clear for use with an imaging microscope or other microscopic analysis
Applications
- Whole Organism Screening
Feature
Application : Whole Organism Screening
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
