Merck Millipore Vacuum Pump Mini Millivac (Pompa Vakum)

Sebelum PPN:
Rp30.999.900
Spesifikasi
Fitting InletHose connector for 4 mm I.D. tubing
Height (cm)14.1
Length (cm)22.6
Material Size1
Pressure/VacuumVacuum
Materials of ConstructionRyton head; EPDM membrane with fluoroelastomer valves
Quality LevelMQ400
Trade nameMillivac
Voltage (V)230
Width (cm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Millivac Mini and Maxi vacuum pumps are compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laborabory applications. A patented diaphragm design has reduced the footprint of the pumps compared to conventional models.

- Use Millivac Mini Pump to filter water and aqueous solutions
- Use Millivac Maxi Pump to filter larger volumes or viscous solutions
- Millivac Maxi Pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors
- Neither pump requires lubrication and neither is explosion proof

Features & Benefits:
- Lubrication not required
- Quiet, compact design conserves previous lab bench space
- Millivac Maxi pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors

Applications:
Millivac Mini Pump for Water and Aqueous Solutions; Millivac Maxi Pump for Larger Volumes or Viscous Solutions

Ulasan Produk

Tidak ada ulasan