Spesifikasi
| Chemistry | Polyethylene Terephthalate (PET) |
|---|---|
| Device Configuration | 24-well plate |
| Device Material | Polystyrene |
| Filter Code | PET |
| Filter Diameter (mm) | 6.5 |
| Filtration Area (cm²) | 0.3 |
| Key Applications | Cell AttachmentCell CultureCell DifferentiationImmunocytochemistry |
| Material Size | 48 |
| Maximum Operating Temperature (°C) | 50 |
| Number of Wells | 24 |
| Pore Size (µm) | 1 |
| Quality Level | MQ200 |
| Recommended Media Volume | See user guide |
| Sterility | Sterile |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With Millicell inserts, attachment or suspension cells can access media from both their apical and basolateral sides. Cell growth, structure, and function more closely mimic what occurs in vivo. In addition, Millicell inserts make it possible to study both sides of the cell monolayer.
Millicell inserts are available for 24-, 12-, or 6-well plates. The inserts are easily prepared for SEM and TEM visualizing techniques, and they are compatible with cellular and/or fluorescent stains.
Insert Formats:
Millicell Hanging Inserts: Preloaded in receivers or available standalone
- For co-culturing and permeability assays
- Unique design allows easier basolateral access than other hanging inserts with less risk of contamination
- Available in 5 pore sizes and 3 diameters, including a 1 µm pore size that is optically transparent for better visualization by microscopy
- NEW: Available preloaded in 24-well receiver plates or as individual inserts in 3 diameters
Millicell Standing Inserts:
- Promotes excellent cell growth and provides an exceptional opportunity for cell studies
- Available with Biopore (PTFE) membrane, MF-Millipore (mixed cellulose esters) membrane, and polycarbonate membrane
Millicell Organotypic Insert:
- For high cell viability and superior study of three dimensional explant structure
- Lower height allows them to fit inside a standard petri dish
- The Biopore (PTFE) membrane provides high viability—for as long as 40 days—and excellent trans-membrane oxygen transport
- The membrane is optically clear and optimized for long-term organotypic explant maintenance
Membrane Types:
Biopore Membrane (hydrophilic PTFE)
- For low protein-binding, live cell viewing, and immunofluorescent applications
MF-Millipore Membrane (mixed cellulose esters)
- For exceptional anatomical and functional polarization
Isopore Membrane (polycarbonate)
- For growth of attachment-dependent cells without matrix
PET Membrane (polyethylene terephthalate)
- For growth of attachment-dependent cells without matrix
With Millicell inserts, adherent or suspension cells can access media from both their apical and basolateral sides. Cell growth, structure, and function more closely mimic what occurs in vivo. In addition, Millicell inserts make it possible to study both sides of the cell monolayer.
Applications
Cell Attachment, Cell Growth, Cell Differentiation , Immunocytochemistry
Millicell inserts are available for 24-, 12-, or 6-well plates. The inserts are easily prepared for SEM and TEM visualizing techniques, and they are compatible with cellular and/or fluorescent stains.
Insert Formats:
Millicell Hanging Inserts: Preloaded in receivers or available standalone
- For co-culturing and permeability assays
- Unique design allows easier basolateral access than other hanging inserts with less risk of contamination
- Available in 5 pore sizes and 3 diameters, including a 1 µm pore size that is optically transparent for better visualization by microscopy
- NEW: Available preloaded in 24-well receiver plates or as individual inserts in 3 diameters
Millicell Standing Inserts:
- Promotes excellent cell growth and provides an exceptional opportunity for cell studies
- Available with Biopore (PTFE) membrane, MF-Millipore (mixed cellulose esters) membrane, and polycarbonate membrane
Millicell Organotypic Insert:
- For high cell viability and superior study of three dimensional explant structure
- Lower height allows them to fit inside a standard petri dish
- The Biopore (PTFE) membrane provides high viability—for as long as 40 days—and excellent trans-membrane oxygen transport
- The membrane is optically clear and optimized for long-term organotypic explant maintenance
Membrane Types:
Biopore Membrane (hydrophilic PTFE)
- For low protein-binding, live cell viewing, and immunofluorescent applications
MF-Millipore Membrane (mixed cellulose esters)
- For exceptional anatomical and functional polarization
Isopore Membrane (polycarbonate)
- For growth of attachment-dependent cells without matrix
PET Membrane (polyethylene terephthalate)
- For growth of attachment-dependent cells without matrix
With Millicell inserts, adherent or suspension cells can access media from both their apical and basolateral sides. Cell growth, structure, and function more closely mimic what occurs in vivo. In addition, Millicell inserts make it possible to study both sides of the cell monolayer.
Applications
Cell Attachment, Cell Growth, Cell Differentiation , Immunocytochemistry
Feature
Application : Polyethylene Terephthalate hanging cell culture insert with pore size of 8.0 µm used in a 24-well plate for cell attachment, cell culture, cell differentiation & ICC.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
