Sebelum PPN:
Rp9.899.900 - Rp45.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Automation Compatible | No |
|---|---|
| Chemistry | Polycarbonate (PC) |
| Color Code | Clear |
| Device Material | Polystyrene |
| Filter Code | PCF |
| Filtration Area (cm²) | 0.11 |
| Height (mm) | 26.2 |
| Key Applications | Cell AttachmentCell CultureCell DifferentiationDrug TransportPermeability |
| Length (mm) | 128 |
| Media | Isopore |
| Number of Wells | 96 |
| Pore Size (µm) | 0.45 |
| Quality Level | MQ400 |
| Sterility | Sterile |
| Trade name | Millicell |
| Width (mm) | 84.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Millicell cell culture insert plates are a patented device designed to support cell growth and differentiation of endothelial and epithelial cell lines, including CaCo-2.
The Millicell device is available with a 0.4 µm PCF and a variety of PET membrane pore sizes. The plate is designed for maximum user convenience and incorporates features such as apical assist for easier pipetting and basolateral access. To reduce the risk of monolayer contamination, the membrane plates have feet to elevate the plate above the work surface when disassembled from the feeder tray. Tear drop-shaped receiver wells eliminate air bubbles as plates are assembled.
Millicell plate are optimized to grow and sustain high integrity cell monolayers. Cells grown on Millicell plate membranes grow better than on plastic because the cells are nourished from both the apical and basolateral sides. Cell growth and function more closely mimic in vivo. Millicell plates are designed for analysis as well as cell growth and can be used manually or with automated cell seeding, feeding and washing systems
With this complete system, you can grow, feed, and analyze cells in one membrane-bottom plate. The plate can be used with either a single-well or a multi-well feeding tray. At the time of transport analysis, the plate is simply transferred to a multi-well transport tray for analysis.
This streamlined design enhances functionality with:
- Seed-and-feed systems
- Automated liquid handling systems and span pipettes
- Basolateral and apical access to cells
- Transepithelial electrical resistance (TEER) measurement systems
The Millicell device is available with a 0.4 µm PCF and a variety of PET membrane pore sizes. The plate is designed for maximum user convenience and incorporates features such as apical assist for easier pipetting and basolateral access. To reduce the risk of monolayer contamination, the membrane plates have feet to elevate the plate above the work surface when disassembled from the feeder tray. Tear drop-shaped receiver wells eliminate air bubbles as plates are assembled.
Millicell plate are optimized to grow and sustain high integrity cell monolayers. Cells grown on Millicell plate membranes grow better than on plastic because the cells are nourished from both the apical and basolateral sides. Cell growth and function more closely mimic in vivo. Millicell plates are designed for analysis as well as cell growth and can be used manually or with automated cell seeding, feeding and washing systems
With this complete system, you can grow, feed, and analyze cells in one membrane-bottom plate. The plate can be used with either a single-well or a multi-well feeding tray. At the time of transport analysis, the plate is simply transferred to a multi-well transport tray for analysis.
This streamlined design enhances functionality with:
- Seed-and-feed systems
- Automated liquid handling systems and span pipettes
- Basolateral and apical access to cells
- Transepithelial electrical resistance (TEER) measurement systems
Feature
Application : Opaque, Non-Sterile, 0.4 µm pore size, Polycarbonate (PC), 1 plate
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
